This item is now discontinued. Please browse similar items

M-System DL8 Web-Enabled Recorder, Modbus/TCP, FTP, email, data logging, I/O map

Representative image only.
M-System Mfr # DL8-D-R – Item # RK-45004-13
Choose a recorder with the right combination of communication functions
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels16
  • Input TypeUniversal input (up to 16 I/O modules)
  • InterfaceModbus/TCP Ethernet (server/client) web server; E-mail reporting; FTP server/client; Data logger; I/O mapping; user-defined web browser view
  • System RequirementsWindows Vista; Windows 7 (32/64 bit); Windows 8.1 (32/64 bit) with; Internet Explorer 10 or 11; Firefox 13.0.1 or later; Chrome 26.1410.43m or later
  • Max Operating Temperature (° F)131
  • Min Operating Temperature (° F)14
  • Battery Lifeapproximately 2 months
  • Battery TypeLithium backup battery (built-in)
  • Power (VDC)24
  • Display TypeStatus indicators: power, logging, SD card, send, com, error; Ethernet indicators: full duplex, link
  • Length (in)2 1/16
  • Height (in)5
  • Width (in)3 1/16
  • Length (cm)5.3
  • Height (cm)12.6
  • Width (cm)7.7
  • DescriptionWeb-Enabled Recorder, Modbus/TCP, FTP, email, data logging, I/O map
  • Warranty3 year
3 Year Warranty

Key Features

  • 3 year warranty

More About this Item

Along with a router and web-enabled device, this system allows you to control, monitor and record any process by accessing a web browser. Data may also be sent by encrypted SMTP over SSL e-mail. E-mail functions as an event alert or a regularly scheduled report.

To complete your system, choose remote I/O modules and the R8 connector.

Data logging feature requires an SD card (included).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat