This item is now discontinued. Please browse similar items

Luxor EC-TOOLBOX-T Locking Toolbox for EC Tub Carts

Representative image only.
Luxor Mfr # EC-TOOLBOX-T – Item # RK-47600-41
Keep tools secure
  • Flip-top locking lid enable quick access to tools
  • Holds up to 100 lbs
  • Compatible with any Luxor EC-series tub cart
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)32.25
  • Height (in)4.3
  • Depth (in)18
  • Width (cm)82
  • Height (cm)11
  • Depth (cm)45.7
  • MaterialPowder-coated steel
  • Capacity (lbs)100
  • Capacity (kg)45
  • ColorBlack
  • DescriptionLocking Toolbox for EC Tub Carts
  • WarrantyLTD Life Time
Limited Lifetime Warranty

Includes

Two identical locking keys.

Key Features

  • Flip-top locking lid enable quick access to tools
  • Holds up to 100 lbs
  • Compatible with any Luxor EC-series tub cart
  • Limited Lifetime Warranty

More About this Item

The locking toolbox is ideal for any repair shop, warehouse, or industrial facility. Constructed of powder-coated steel, the 4” deep box provides a secure storage compartment for all your power and hand tools. The flip-top lid provides complete access to the compartment.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat