This item is now discontinued. We recommend the following as suggested replacements: RK-41807-17

Luxo 17115LG Clamp-mount illuminated magnification system; 45" arm length 2.25x

Representative image only.
Luxo Mfr # 17115LG – Item # RK-41802-00
Precision-balanced arms maintain desired position
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification2.25x
  • Diopters5D
  • LensSingle with diopters
  • Mounting TypeTable clamp
  • Arm Length (in)45
  • Arm Length (cm)114.3
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionClamp-mount illuminated magnification system; 45\" arm length 2.25x
  • Warranty5 Years
5 Year WarrantyUL Listed.

Key Features

  • 5 year warranty

More About this Item

This fluorescent lamp magnifier has an internal spring and tension knob to keep arm in desired position. Clamp-on model has a full 360° arm sweep. Die-cast metal shade houses the primary lens. Accepts auxillary lenses for higher magnification (order separately). Magnifiers operate on 120 VAC, 60 Hz.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat