Lascar Electronics EL-WiFi-T Wireless Temperature Datalogger

Representative image only.
Lascar Electronics Mfr # EL-WIFI-T – Item # RK-23039-03
Wirelessly stream temperature and humidity data through Wi-Fi
  • Communicate with PC or EasyLog Cloud using any Wi-Fi router
  • Get real-time data anywhere using free, downloadable EasyLog software
  • Change sensor settings remotely and get email alerts when alarm triggers
  • Stores sensor data in memory if temporarily disconnected from Wi-Fi
  • Configure high and low alarms
  • Built-in temperature sensor with Wi-Fi capability and integrated display to allow remote or local viewing
  • Measurement range of -4 to 140°F (-20 to 60°C)
  • Wireless connectivity to PC from any Wi-Fi router
  • Data can be viewed via the graphing tool or exported to Excel®
  • Easy sensor setup using free downloadable PC software application
  • Maximum and minimum readings
  • View and analyze multiple sensors using the PC application, including immediate graphing of historic data
  • 802.11b compliant
  • IP55 protection rating
  • Low-battery indicator
  • Logging rate from every 10 seconds to 12 hours
  • Capable of logging over 1 million data entries
  • 1 year warranty

PRODUCT OPTIONS

$194.12CAD / Each

$320.46 - $427.28CAD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Input TypeTemperature
  • Max Temperature (° F)140
  • Min Temperature (° F)-4
  • Max Temperature (° C)60
  • Min Temperature (° C)-20
  • Temperature Accuracy (° F)±0.6 (41 to 140), ±1.6 (all other ranges)
  • Temperature Resolution (° C)0.5
  • Temperature Accuracy (° C)±0.3 (5 to 60), ±0.8 (all other ranges)
  • Sampling Rate1 per 10 seconds to 1 per 12 hours
  • System RequirementsCompatible with 32-bit and 64-bit versions of Windows XP, Vista and 7
  • AlarmHigh and low, user configurable
  • ConnectionsUSB for initial configuration and charging, wireless Wi-Fi once configured
  • Battery Life>6 months
  • Battery Type1 rechargeable lithium-ion (included)
  • Display TypeLCD
  • Length (in)3 1/4
  • Height (in)1 3/8
  • Width (in)2 3/4
  • Length (cm)8.2
  • Height (cm)3.6
  • Width (cm)7
  • DescriptionWireless Temperature Data Logger
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Communicate with PC or EasyLog Cloud using any Wi-Fi router
  • Get real-time data anywhere using free, downloadable EasyLog software
  • Change sensor settings remotely and get email alerts when alarm triggers
  • Stores sensor data in memory if temporarily disconnected from Wi-Fi
  • Configure high and low alarms
  • Built-in temperature sensor with Wi-Fi capability and integrated display to allow remote or local viewing
  • Measurement range of -4 to 140°F (-20 to 60°C)
  • Wireless connectivity to PC from any Wi-Fi router
  • Data can be viewed via the graphing tool or exported to Excel®
  • Easy sensor setup using free downloadable PC software application
  • Maximum and minimum readings
  • View and analyze multiple sensors using the PC application, including immediate graphing of historic data
  • 802.11b compliant
  • IP55 protection rating
  • Low-battery indicator
  • Logging rate from every 10 seconds to 12 hours
  • Capable of logging over 1 million data entries
  • 1 year warranty

More About this Item

The EL-WiFi data logging sensors wirelessly stream environmental data at regular intervals to a host PC. Position sensor using built-in Wi-Fi range detection indicator; once set up within range of a Wi-Fi router, the sensor stays where you want it and you can monitor the data from your PC. The EL-WiFi sensors are 802.11b compliant and support security protocols WEP, WPA/WPA2-PSK—unlike many other wireless data loggers, these sensors communicate through any Wi-Fi router available worldwide. Use the LCD to read data locally, including min/max readings, Wi-Fi connection and signal strength. Data loggers are IP55-rated and include rechargeable batteries.

The EL-WiFi-T data logging sensor measures the temperature of the environment in which it is situated using an internal sensor. Data is transmitted wirelessly via a Wi-Fi network to a PC and viewed via the graphing tool or can be exported to Excel®. The software installed on the PC will allow setup, data logging and data review. Setup features include sensor name, °F/°C selection, sample rate, and high/low alarms. This software is available as a free download. During configuration, the sensor will search for an existing wireless network while physically connected to the PC. It can then be placed anywhere within range of the network. If the sensor temporarily loses connectivity with the network, it will log readings until it is able to communicate again with the PC application (max 120 days at 10-second sample interval). The range of the sensor can be increased by using Wi-Fi extenders. The EL-WiFi sensors are 802.11b compliant. So unlike other wireless data loggers, these sensors communicate with any Wi-Fi router available worldwide.

What's included: micro USB cable, wall-mounting bracket, and rechargeable internal lithium polymer battery.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat