This item is now discontinued. We recommend the following as suggested replacements: RK-23039-02

Lascar Electronics EL-WIFI-21CFR-TP 21CFR-Compliant Data Logger; Single-Channel Temperature, Thermistor

Representative image only.
Lascar Electronics Mfr # EL-WIFI-21CFR-TP – Item # RK-18000-48
Wirelessly stream temperature and humidity data through Wi-Fi
  • Communicate with PC or EasyLog Cloud using any Wi-Fi router
  • Get real-time data anywhere using EasyLog software (subscription required)
  • Change sensor settings remotely and get email alerts when alarm triggers
  • Stores sensor data in memory if temporarily disconnected from Wi-Fi
  • Configure high and low alarms
  • One temperature channel monitored by thermistor probe
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Input TypeTemperature (thermistor)
  • Max Temperature (° F)257
  • Min Temperature (° F)-40
  • Max Temperature (° C)125
  • Min Temperature (° C)-40
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)±0.75 (-15 to 70), ±1.5 (all other ranges)
  • Sampling Rate1 per 10 seconds to 1 per 12 hours
  • System RequirementsCompatible with 32-bit and 64-bit versions of Windows XP, Vista and 7
  • AlarmHigh and low, user configurable
  • ConnectionsUSB for initial configuration and charging, wireless Wi-Fi once configured
  • Battery Life>6 months
  • Battery TypeRechargeable lithium battery
  • Display TypeLCD
  • Length (in)3 1/4
  • Height (in)1 3/8
  • Width (in)2 3/4
  • Length (cm)8.2
  • Height (cm)3.6
  • Width (cm)7
  • Description21CFR Remote WiFi Temperature Data Logger, External Thermistor
  • Warranty1 year
1 Year Warranty

Key Features

  • Communicate with PC or EasyLog Cloud using any Wi-Fi router
  • Get real-time data anywhere using EasyLog software (subscription required)
  • Change sensor settings remotely and get email alerts when alarm triggers
  • Stores sensor data in memory if temporarily disconnected from Wi-Fi
  • Configure high and low alarms
  • One temperature channel monitored by thermistor probe
  • 1 year warranty

More About this Item

The EL-WiFi data logging sensors wirelessly stream environmental data at regular intervals to a host PC. Position sensor using built-in Wi-Fi range detection indicator; once set up within range of a Wi-Fi router, the sensor stays where you want it and you can monitor the data from your PC. The EL-WiFi sensors are 802.11b compliant and support security protocols WEP, WPA/WPA2-PSK—unlike many other wireless data loggers, these sensors communicate through any Wi-Fi router available worldwide. 21CFR compliant software may be used with a separate subscription. Use the LCD to read data locally, including min/max readings, Wi-Fi connection and signal strength. Data loggers are IP55-rated and feature easy-view battery, signal-strength, and alarm icons.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat