BrandTech VITLAB® Large Polypropylene Funnel, 200 mm dia, 1.3 L

Representative image only.
BrandTech Mfr # 41794 – Item # RK-06121-30
Make large liquid volume transfer fast and easy
  • Provide rapid flow
  • Translucent
  • Integrated handle
  • Food safe
  • 6 month warranty

PRODUCT OPTIONS

$38.31CAD / Each

BUY MORE & SAVE

  • 1-5$38.31CAD / Each
  • 6-29$34.48CAD / Each
  • 30-119$32.56CAD / Each
  • 120+$30.65CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolypropylene (PP)
  • Capacity (mL)1300;2000
  • Capacity (oz)64
  • Stem OD (mm)27
  • Top OD (in)8 3/16
  • Top OD (mm)208
  • Overall Height (mm)293
  • Overall Length (mm)200
  • Overall Length (in)7 7/8
  • DescriptionLarge Polypropylene Funnel, 200 mm dia, 1.3 L
  • Warranty6 month
6 Month Warranty

Key Features

  • Provide rapid flow
  • Translucent
  • Integrated handle
  • Food safe
  • 6 month warranty

More About this Item

These large funnels facilitate transfers of large volumes of liquid. Integrated handles (except V41994) offer easy handling. Polypropylene models are food safe per EC Directive No. 10/2011.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat