This item is now discontinued. We recommend the following as suggested replacements: RK-78904-10

Labomed 9126006 Advanced Phase Contrast Microscope, Trinocular

Representative image only.
Labomed Mfr # 9126006 – Item # RK-49402-14
View transparent specimens in wastewater treatment, dairy, and water purification applications
  • Built-in ergonomic hand rests for focusing controls increases comfort during use
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification100x/200x/400x/1000x
  • Maximum Magnification1000x
  • Head ConfigurationTrinocular
  • ObjectivesPlan phase
  • Eyepiece Diameter (mm)20
  • Eyepiece Magnification10x
  • EyepiecesWidefield
  • Stage Dimensions160 x 200 mm
  • Illuminator(s)Halogen with rheostat, 30 W
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionAdvanced Phase Contrast Microscope, Trinocular
  • Warranty5 Years
5 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne

Key Features

  • Built-in ergonomic hand rests for focusing controls increases comfort during use
  • 5 year warranty

More About this Item

View transparent specimens such as living cells, tissue slices, and microorganisms, without having to use stains. All models have an extended base for stability, ergonomic hand rests for the coarse/fine focusing controls, and an Abbe condenser with rack and pinion movements for illumination control. Viewing heads have interpupillary adjustment to ease eyestrain and diopter adjustment on both eyepieces.

Advanced models feature infinity-corrected Plan-phase objectives for clear images with excellent contrast, siedentopf head for full adjustability, reverse-angle turret for easy access to the stage, and large stage with dual specimen holder.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat