This item is now discontinued. We recommend the following as suggested replacements: RK-88964-04

Labconco SteamScrubber 4400331 Undercounter Lab Glass Washer w/Window; 230V

Representative image only.
Labconco SteamScrubber Mfr # 4400331 – Item # RK-98964-25
Steam generator removes hard soil and residues
  • Information center allows for customized cycles
  • No center tower for larger item capacity
  • Configure your washer with optional inserts
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Water Consumption (Gal)3.4
  • Exterior Width (in)24.125
  • Exterior Height (in)34.125
  • Exterior Depth (in)27.4062
  • Chamber Width (in)21.5
  • Chamber Height (in)25.25
  • Chamber Depth (in)19
  • Power (VAC)208 / 240
  • Power (Hz)50/60
  • Washing Temperature (° F)199
  • Washing Temperature (° C)93
  • Inlet ConnectionMunicipal hot water: 3/8\" NPT(F), Distilled water: 3/8\" hose barb
  • Outlet Connections3/4\" ID tubing
  • Shipping Weight (lbs)182
  • DescriptionUndercounter Lab Glass Washer w/Window; 230V
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Information center allows for customized cycles
  • No center tower for larger item capacity
  • Configure your washer with optional inserts
  • 2 year warranty

More About this Item

Redesigned SteamScrubber glassware washers have a built-in steam generator to penetrate and remove dried residue, and the built-in purified water pump allows you to use a non-pressurized purified water supply for up to six pure water rinses. Wash arms are located on the bottom of the racks, allowing more space for glassware and larger items such as animal cages. Interchangeable racks allow you to use the upper and lower spindle racks from the FlaskScrubber® series to accommodate a wide variety of glassware, including volumetric flasks. Spindle racks direct water into the glassware for efficient cleaning, forced air drying through the spindles is not available when using the spindle racks in the SteamScrubber.
LCD provides easy monitoring of wash cycle, including water temperature

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat