Labconco 8020000 Chemical Utility Cart, 2 Shelves, 400 lb Capacity

Representative image only.
Labconco Mfr # 8020000 – Item # RK-09374-00
  • Support loads up to 400 lbs
  • Lifetime guarantee
  • Rigid PVC extrusions (1.2") on two sides to prevent containers from sliding off
  • Lower shelf has rigid plastic guard rails on both ends
  • Limited Lifetime Warranty

PRODUCT OPTIONS

$1,502.86CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)19
  • Width (in)34.875
  • Height (in)36.375
  • Length (cm)48.26
  • Width (cm)88.58
  • Height (cm)92.39
  • Capacity (lbs)400
  • Capacity (kg)181
  • DescriptionChemical Utility Cart, 2 Shelf, 400 lb Cap
  • WarrantyLTD Life Time
Limited Lifetime Warranty

Key Features

  • Support loads up to 400 lbs
  • Lifetime guarantee
  • Rigid PVC extrusions (1.2") on two sides to prevent containers from sliding off
  • Lower shelf has rigid plastic guard rails on both ends
  • Limited Lifetime Warranty

More About this Item

Cart features chemical- and heat-resistant shelves. High-pressure laminate with melamine exterior resists acids, caustics, heat, stains, and shocks. The 4" diameter casters, two with toe locks, allow for easy movement.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat