Labconco 8010001 Flexi-Bin Cart with 8" Bin, 400 lbs Capacity

Representative image only.
Labconco Mfr # 8010001 – Item # RK-09380-02
Recessed bin safely transport glassware and chemical containers
  • Supports loads up to 400 lbs
  • Limited lifetime warranty

$1,716.50CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Number of Shelves1
  • Number of Bins1
  • Capacity (lbs)400
  • Capacity (kg)181
  • DescriptionFlexi-Bin Cart with 8\" Bin, 400 lbs Capacity
  • WarrantyLTD Life Time
Limited Lifetime Warranty

Key Features

  • Supports loads up to 400 lbs
  • Limited lifetime warranty

More About this Item

The Flexi-Bin cart features 8" deep removable corrosive-resistant polyethylene bin. Bin offers a convenient means to secure and protect fragile items for transport. The bin includes three long and four short polyethylene dividers to secure and separate items. Bottom open shelf holds additional supplies. Carts also feature epoxy-coated steel frame construction, ergonomic molded plastic handle grips and 4" diameter casters (two-locking). Additional bins may be purchased separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat