Labconco 7812013 CentriVap® Mobile System, Heat Boost; 115 VAC, 60 Hz

Representative image only.
Labconco Mfr # 7812013 – Item # RK-13040-89
Space-saving console combines the concentrator and cold trap components into one to conveniently transport
  • Small footprint makes it easy to move from lab to lab
  • Protect your vacuum pump—built-in cold trap collects up to 4 L of evaporated liquid
  • Recover as small as a few microliters using centrifugal force, vacuum, and heat
  • Create up to nine stored programs that can be altered while in progress
  • Heat boost features additional 300 W heater to speed evaporation time
  • 1 year warranty

PRODUCT OPTIONS

$26,395.78CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)1725
  • Variable SpeedNo
  • Speed ControlNo
  • Rotors IncludedYes, 28656-52
  • Rotor Size12-13mm
  • Max Temperature (° C)100
  • Min Temperature (° C)-55
  • Max Temperature (° F)212
  • Min Temperature (° F)-67
  • Temp ControlYes
  • DisplayLCD
  • Wetted Parts HousingEpoxy coated aluminum
  • Wetted Parts Rotor HeadAnodized aluminum
  • Wetted Parts O-ringViton
  • Timer Range3 to 999 min
  • Max Capacity (mL)50
  • Length (in)27 29/32
  • Width (in)14 1/10
  • Height (in)38 1/5
  • Diameter (in)12
  • Diameter (cm)30.48
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)16
  • DescriptionCentriVap® Mobile System, Heat Boost; 115 VAC, 60 Hz
  • Warranty1 Year
1 Year WarrantyCanadian Standards AssociationETL ListedUL Listed.

Includes

Power cord, clamp, coupling insert, rotor (28656-52), solvent trap cartridge

Key Features

  • Small footprint makes it easy to move from lab to lab
  • Protect your vacuum pump—built-in cold trap collects up to 4 L of evaporated liquid
  • Recover as small as a few microliters using centrifugal force, vacuum, and heat
  • Create up to nine stored programs that can be altered while in progress
  • Heat boost features additional 300 W heater to speed evaporation time
  • 1 year warranty

More About this Item

The Labconco® CentriVap® mobile system includes a vacuum concentrator, -55°C cold trap, and 12-13 mm rotor. Casters make it easy to transport from lab to lab. A glass lid allows you to easily view samples while offering protection against etching caused by solvents. The cold trap holds up to four liters of liquid to protect the vacuum concentrator from corrosion. A cutout in the front panel provides easy trap monitoring while allowing space for a vacuum pump; purchase separately.

The included 12-13 mm rotor accommodates up to 108 tubes. The 12” diameter chamber allows you to easily accommodate other rotors to hold up to 148 samples for greater throughput; order separately.

Control time and temperature using the easy-to-use keyboard. Up to nine programs can be quickly set and recalled and altered while in progress using the LCD. Define the temperature from -55 to 100°C in one degree increments—reach -55°C in less than 15 minutes.

Optional heat boost features a secondary 300 W heater on the sidewall of the chamber near the top to increase the evaporation speed.

Purchase vacuum pump and glassware separately to meet your application needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat