This item is now discontinued. We recommend the following as suggested replacements: RK-52411-06

Jeio Tech Lab Companion AAH11156U Gravity Convection Oven 4.8 cu.ft; 115VAC

Representative image only.
Jeio Tech Lab Companion Mfr # AAH11156U – Item # RK-52402-73
Natural convection system is ideal for sterilization and drying applications requiring a gentle airflow
  • Dual-wall door opens to 180° and features double rack door handle for greater access to oven chamber
  • Rounded inner chamber corners offer easy cleaning and optimum air flow
  • Two 1.5'' diameter adjustable top-mounted ventilation slides control inner air and vapor circulation
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)5
  • Capacity (Liters)141.55
  • Min Temperature (° F)59
  • Max Temperature (° F)482
  • Min Temperature (° C)Ambient ±15⁰C
  • Max Temperature (° C)250
  • Temperature Uniformity±2.0⁰C at 100⁰C
  • Temperature Control Accuracy± 1⁰ C C
  • Resolution1⁰ C
  • Chamber Width (in)24
  • Chamber Height (in)19
  • Chamber Depth (in)18
  • Chamber Width (cm)60.96
  • Chamber Height (cm)48.26
  • Chamber Depth (cm)45.72
  • Exterior Width (in)30 29/32
  • Exterior Width (cm)78.486
  • Rise Time45 min to 100⁰ C
  • Number of Shelves2
  • Number of Shelf Positions12
  • Control TypeMicroprocessor
  • DisplayLED
  • Power (VAC)115
  • Power (Hz)60
  • ConstructionStainless steel interior
  • DescriptionGravity Convection Oven 4.8 cu.ft; 115VAC
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Dual-wall door opens to 180° and features double rack door handle for greater access to oven chamber
  • Rounded inner chamber corners offer easy cleaning and optimum air flow
  • Two 1.5'' diameter adjustable top-mounted ventilation slides control inner air and vapor circulation
  • 2 year warranty

More About this Item

Oven controller offers safety and programmable convenience features such as user-specified start and stop allowing you to perform other laboratory tasks. CLS (Custom Logical Safe)-Control system allows safety system to run independently of CPU performance controller — in the event of CPU failure, safety features are not compromised.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat