This item is now discontinued. Please browse similar items

Koehler K46100 Cloud and Pour Point Bath, 115 VAC

Representative image only.
Koehler Mfr # K46100 – Item # RK-59861-10
Cascade refrigeration system provides reliable, long-term service
  • Conforms to ASTM D2500 and related specifications
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)30
  • Min Temperature (° F)Bath presets: -30, 0, and 30º
  • Max Temperature (° C)-1
  • Min Temperature (° C)Bath presets: -35, -18, -1º
  • ASTM MethodD2500
  • Power (VAC)115
  • Power (Hz)60
  • Height (in)35
  • Width (in)28
  • Depth (in)30
  • Height (cm)88.9
  • Width (cm)71.12
  • Depth (cm)76
  • DescriptionCloud and Pour Point Bath, 115 VAC
  • Warranty1 year
1 Year Warranty

Key Features

  • Conforms to ASTM D2500 and related specifications
  • 1 year warranty

More About this Item

Determine the temperature when the smallest observable cluster of crystals occurs upon cooling, in accordance with ASTM D2500. Benchtop unit features three jacketed mechanically refrigerated baths, each preset to a different temperature: -30, 0, and 30°F (-35, -18, and -1°C). Each bath has a phenolic top plate with ports for a thermometer and four copper test jackets. Bath interior is constructed of stainless steel; cabinet is constructed of polyester-epoxy finished steel.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat