This item is now discontinued. Please browse similar items

Koehler K41506 Fluorescent Indicator Absorption Apparatus, 115 VAC, 50/60 Hz

Representative image only.
Koehler Mfr # K41506 – Item # RK-59876-85
Quick column connection for fast setup and analysis
  • Conforms to ASTM D1319 specifications
  • Conduct up to six FIA analyses simultaneously
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Power (VAC)115
  • Power (Hz)50/60
  • Height (in)82
  • Width (in)26
  • Depth (in)8
  • Height (cm)208.28
  • Width (cm)66.04
  • Depth (cm)20.32
  • DescriptionFluorescent Indicator Absorption Apparatus, 115 VAC, 50/60 Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • Conforms to ASTM D1319 specifications
  • Conduct up to six FIA analyses simultaneously
  • 1 year warranty

More About this Item

Determine the total volume percent of aromatic, olefins, and saturates in petroleum fractions with this fluorescent indicator adsorption apparatus. Multiposition air manifold features independently operated gauges, pressure regulators, and ball O-ring joints for individual pressure control at each column. An integrated electric vibration system facilitates the dry gel packing of the columns.
After the sample is introduced and adsorbed into the column, fluorescent dye indicators mark the boundaries of aromatics, olefins, and saturates, which are visible with a UV lamp. Calculate the volume percentage using the length of each zone in the column.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat