Koehler K27190 Ramsbottom Carbon Residue Apparatus, 220 to 240 VAC, 50/60 Hz

Representative image only.
Koehler Mfr # K27190 – Item # RK-59876-61
Heavily insulated stainless steel cabinet with three-layer refractory top provides excellent heat retention
  • Conforms to ASTM D524 and related specifications
  • 1 year warranty

PRODUCT OPTIONS

$16,892.42CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)650
  • Width (in)21 1/2
  • Height (in)16
  • Depth (in)14 1/2
  • Heater Wattage (watts)2400
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionRamsbottom Carbon Residue Apparatus, 220 to 240 VAC, 50/60 Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • Conforms to ASTM D524 and related specifications
  • 1 year warranty

More About this Item

Determine the carbon residue of your sample which provides an indication of the deposit-forming tendencies of fuels. Simply insert up to five samples; the furnace quickly reaches the test temperature of 1022°F (550°C). The microprocessor temperature control keeps 2°F (1°C) stability. Apparatus features digital temperature setting, overtemperature control, ceramic band heater with cast iron block, and heavily insulated stainless steel cabinet.
Optional communication software retrieves temperature data and automatically performs calculations of carbon residue in real-time when also using a balance with RS-232 output. Software prompts the user at each step of the testing procedure. Export data and graphs to Microsoft Excel® or other spreadsheet programs; or send data directly to a printer. Data is saved in a database format for determining averages, standard deviation, and ASTM test repeatability.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat