Cole-Parmer Vial Rack, Polypropylene; holds 50 vials up to 15mm Diameter; Blue

Representative image only.
Cole-Parmer Item # RK-98702-56
Easily organize and hold vials securely in place
  • Racks make transportation, storage, and organization of vials quick and easy
  • Polypropylene rack holds 50 vials up to 15 mm diameter

PRODUCT OPTIONS

$51.57CAD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Max Tube Size (mm)15
  • Tubes Held50
  • Length (in)6 5/16
  • Width (in)6 5/16
  • Height (in)1 3/16
  • Length (mm)160
  • Width (mm)160
  • Height (mm)30
  • MaterialPolypropylene(PP)
  • ColorBlue
  • DescriptionVial Rack, Polypropylene; holds 50 vials up to 15mm Diameter; Blue

Key Features

  • Racks make transportation, storage, and organization of vials quick and easy
  • Polypropylene rack holds 50 vials up to 15 mm diameter

More About this Item

Select from acrylic or polypropylene (PP) racks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat