Cole-Parmer Vial, 2 mL, Amber Glass with Label, Silanized, 9 mm Short Thread; 1000/pk

Representative image only.
Cole-Parmer Item # RK-98702-70
Compatible with all autosamplers
  • Made from 1st hydrolytic class 51 expansion glass
  • Silanized amber glass vial with label
  • Excellent for light-sensitive samples

PRODUCT OPTIONS

$1,075.57CAD / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Thread9 mm; 9-425
  • Height (mm)32
  • Outside Diameter (mm)12
  • Special FeaturesSilanized, label, and filling lines
  • Description2 mL Amber Glass Vial with Label, Silanized, 9 mm Short Thread; 1000/pk

Key Features

  • Made from 1st hydrolytic class 51 expansion glass
  • Silanized amber glass vial with label
  • Excellent for light-sensitive samples

More About this Item

Short thread vials have a wide opening (6.0 mm ID) with a unique thread design that allows you to screw on the caps and still use them in a robotic autosampler. The thread sits much higher on the vial allowing space between the bottom of the thread and the shoulder of the vial.

Order silanized vials to minimize adsorption of polar compounds, including amino acids, proteins, and phenols to the inner surface of the vial. High-recovery vials deliver high sample capacity with very low residual volume. Use total-recovery vials for maximum sample recovery.

Salinized vials minimize adsorption of polar compounds, including amino acids, proteins, and phenols to the inner surface of the vial.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat