Cole-Parmer Vial, 0.3 mL, Amber Polypropylene with Fused Insert, 9 mm Short Thread; 1000/pk

Representative image only.
Cole-Parmer Item # RK-98702-85
Compatible with all autosamplers
  • Excellent alternative to glass vials
  • Amber vial with fused insert
  • Excellent for light-sensitive samples

PRODUCT OPTIONS

$1,165.45CAD / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)0.3
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeV-shape
  • Tube ColorAmber
  • Thread9 mm; 9-425
  • Height (mm)32
  • Outside Diameter (mm)12
  • Description0.3 mL Amber Polypropylene Vial with Fused Insert, 9 mm Short Thread; 1000/pk

Key Features

  • Excellent alternative to glass vials
  • Amber vial with fused insert
  • Excellent for light-sensitive samples

More About this Item

Short thread vials have a wide opening (6.0 mm ID) with a unique thread design that allows you to screw on the caps and still use them in a robotic autosampler. The thread sits much higher on the vial allowing space between the bottom of the thread and the shoulder of the vial. PP vials are ideal for samples where glass is not appropriate; as with samples that adhere to glass.

PP vials are ideal for samples where glass is not appropriate; as with samples that adhere to glass.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat