Cole-Parmer Smart Pack Snap Vial and Cap Kit, 2 mL Glass Vials, PTFE/Silicone/PTFE Septa; 1000/pk

Representative image only.
Cole-Parmer Item # RK-98701-44
Smart Packs combine vials and snap caps for your convenience
  • Resealable box helps prevent contamination during use
  • Select from various septa material, thickness, and hardness
  • Clear glass vials and PTFE/silicone/PTFE septa

PRODUCT OPTIONS

$898.77CAD / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2
  • Tube MaterialType I, Class B 51-expansion borosilicate glass
  • Tube Bottom ShapeFlat bottom
  • Tube ColorClear
  • Cap TypeSnap
  • Cap Diameter (mm)11
  • Cap MaterialPolyethylene
  • Cap colorTransparent
  • Septum TypeRed PTFE/white silicone/red PTFE; 1.0 mm; 45° shore A
  • Height (mm)32
  • Outside Diameter (mm)12
  • Special FeaturesWide opening
  • DescriptionSmart Pack Snap Vial and Cap Kit, 2 mL Glass Vials, PTFE/Silicone/PTFE Septa; 1000/pk

Key Features

  • Resealable box helps prevent contamination during use
  • Select from various septa material, thickness, and hardness
  • Clear glass vials and PTFE/silicone/PTFE septa

More About this Item

Snap ring vial smart packs come with 2-mL glass vials plus 11 mm hard polyethylene (PE) snap caps with septum.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat