Cole-Parmer Silver Aluminum Crimp Cap, 20 mm Dia., Butyl/PTFE Septum w/Hole; 1000/pk

Representative image only.
Cole-Parmer Item # RK-98704-92
Aluminum crimps tightly around the neck for a tight seal
  • Select from a variety of caps and septa materials that fit your application and needs
  • Magnetic bimetallic caps available
  • Silver aluminum 20 mm dia. cap Butyl/PTFE, gray septum Septum Hardness: 50° shore A Thickness: 3.0 mm

PRODUCT OPTIONS

$617.35CAD / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Cap TypeCrimp
  • Cap Diameter (mm)20
  • Cap MaterialAluminum
  • Cap colorSilver
  • Septum TypeButyl/Grey PTFE
  • SterileNo
  • DescriptionCrimp Cap, 20mm, Aluminum, Butyl/Grey PTFE Septa; 1000/pk

Key Features

  • Select from a variety of caps and septa materials that fit your application and needs
  • Magnetic bimetallic caps available
  • Silver aluminum 20 mm dia. cap Butyl/PTFE, gray septum Septum Hardness: 50° shore A Thickness: 3.0 mm

More About this Item

Constructed of aluminum, these crimp vials are ideal for use with your crimp neck vials. To ensure autosamplers function reliably, these caps and septa meet the rigorous specifications demanded by both the analysis and the instrument itself. Defined hardness and cleanliness properties ensure there is a septum available to be both fully compatible with the autosampler needle and meet the demands of the specific analysis.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat