Cole-Parmer Shell Vial, 8 mm, Polypropylene, Flat Bottom, 1 mL, with PE Starburst Plug; 250/pk

Representative image only.
Cole-Parmer Item # RK-98702-40
Shell vials are an economical choice for many routine HPLC applications
  • Polyethylene plugs give a tight seal yet are easy to insert or remove

PRODUCT OPTIONS

$129.66CAD / Pkg of 250

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)1
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypePlug
  • Cap Diameter (mm)8
  • Cap MaterialPolyethylene
  • SterileNo
  • Height (in)1 37/64
  • Outside Diameter (in)5/16
  • Height (mm)40
  • Outside Diameter (mm)8
  • DescriptionShell Vial, 8 mm, Polypropylene, Flat Bottom, 1 mL, with PE Starburst Plug; 250/pk

Key Features

  • Polyethylene plugs give a tight seal yet are easy to insert or remove

More About this Item

These neckless vials with inserts are sold as kits including polyethylene push in caps to assure proper fit and function. Vial selections include clear glass, amber glass or polypropylene.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat