Cole-Parmer Screw-Thread Vial, Glass with Label, 4 mL, 13 mm; 1000/pk

Representative image only.
Cole-Parmer Item # RK-98705-13
Screw neck vials and screw caps ensure a tight seal
  • Made from high-quality Type I Class 51 expansion borosilicate glass
  • Clear glass vial with label and filling lines

PRODUCT OPTIONS

$381.61CAD / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)4
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Thread13 mm
  • Height (mm)45
  • Outside Diameter (mm)15
  • Special FeaturesLabel and filling lines
  • DescriptionKinesis Screw-Thread Vial, Glass with Label, 4 mL, 13 mm; 1000/pk

Key Features

  • Made from high-quality Type I Class 51 expansion borosilicate glass
  • Clear glass vial with label and filling lines

More About this Item

Safely and securely store samples with these screw neck vials.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat