Cole-Parmer EPA Screw Vial, 60ml, 24mm, Amber Glass; 1000/pk

Representative image only.
Cole-Parmer Item # RK-98700-79
Specifically designed for use with volatile organic compounds
  • Made of chemically inert Type I borosilicate glass
  • 60 mL amber glass

PRODUCT OPTIONS

$1,427.71CAD / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)60
  • Tube MaterialType I borosilicate glass
  • Tube ColorAmber
  • Height (mm)140
  • Outside Diameter (mm)28
  • DescriptionEPA Screw Vial, 60ml, 24mm, Amber Glass; 1000/pk

Key Features

  • Made of chemically inert Type I borosilicate glass
  • 60 mL amber glass

More About this Item

EPA (VOA) vials meet or exceed EPA standards for volatile organic analysis. Clear or amber vials are available in 20, 40, and 60 mL sizes. Order polypropylene screw caps or SURE-Clean™ caps separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat