This item is now discontinued. We recommend the following as suggested replacements: RK-98810-91

Thermo Scientific C4013-492A Screw Thread Autosampler Vials; 12 x 32 mm

Representative image only.
Thermo Scientific Mfr # C4013-492A – Item # RK-98801-90
Save time during sample preparation and reduce the risk of contamination
  • Vial kits consist of assembled vials with thread cap and septa packaged in a convenient tray

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2
  • Tube Bottom ShapeFlat
  • Septum TypePTFE/silicone
  • Height (in)1 17/64
  • Outside Diameter (in)15/32
  • Height (mm)32
  • Outside Diameter (mm)12
  • DescriptionScrew Thread Autosampler Vials; 12 x 32 mm

Key Features

  • Vial kits consist of assembled vials with thread cap and septa packaged in a convenient tray

More About this Item

Screw Thread Vials are 2-mL borosilicate glass with standard diameter opening. Black phenolic screw caps have an 8-425 finish and include red PTFE/silicone septa.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat