This item is now discontinued. Please browse similar items

Ken-a-vision 1401KRM Digital Microscope Camera, 25 to 34 mm eyepiece adapter

Representative image only.
Ken-a-vision Mfr # 1401KRM – Item # RK-03908-21
Connect a camera to your microscope quickly and easily
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Resolution2.0 MP
  • Image Sensor1/3\" CMOS
  • OutputUSB 2.0
  • Cable(s)USB
  • Data Transfer30 frames/second
  • Height (InchShort)4.5
  • Depth (in)5.5
  • Width (InchShort)6.5
  • Height (cm)11.4
  • Depth (cm)14
  • Width (cm)16.5
  • PowerUSB
  • DescriptionDigital Microscope Camera, 25 to 34 mm eyepiece adapter
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Capture high-resolution images (JPG, BMP, TIFF), movies, or time-lapsed sequences with this 2.07 megapixel microscope camera. Output your images to a PC or laptop through the USB port using the attached USB cable; power is supplied through the USB port.

Model 03908-21 features a rubber, variable-eyepiece adapter that fits directly over the eyepiece of most compound microscopes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat