Justrite 892320 Sure-Grip® EX Undercounter Flammable Safety Cabinet, Self Close, 22 Gal

Representative image only.
Justrite Mfr # 892320 – Item # RK-81790-24
Save space and safely store your flammable liquids in sturdy undercounter cabinets
  • FM approved
  • OSHA and NFPA Compliant
  • FM approved
  • OSHA, NFPA, UFC compliant
  • 10 year warranty

PRODUCT OPTIONS

$2,867.22CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Material18-gauge steel
  • Capacity (Liters)83.3
  • Capacity (Gal)22
  • Number of Shelves1
  • Width (in)35
  • Height (in)35
  • Depth (InchShort)22
  • Width (cm)88.9
  • Height (cm)88.9
  • Depth (cm)55.9
  • ColorYellow
  • Self-ClosingYes
  • ComplianceOSHA, NFPA, UFC
  • Shipping Weight (lbs)190
  • DescriptionUndercounter Cabinets, 22 gallon capacity, self-closing door
  • Warranty10 Years
10 Year WarrantyFM Approved

Key Features

  • FM approved
  • OSHA and NFPA Compliant
  • FM approved
  • OSHA, NFPA, UFC compliant
  • 10 year warranty

More About this Item

Undercounter cabinets are constructed of double-walled, 18-gauge steel. Recessed toe kick improves ergonomics by allowing you to stand closer to work surface. Powder-coated cabinets feature dual back wall vents with flame arrester to keep contents cool and prevent build-up of dangerous fumes. Includes a 3-point bullet latch for failsafe closure and a SpillSlope® shelf that directs spills to back and down to sump. Adjust shelf in 2¼" increments to maximize storage space.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat