This item is now discontinued. Please browse similar items

Julabo F25-ME 4.5L Refrigerated/Heating Circulator, 230V/50-60Hz

Representative image only.
Julabo Mfr # 9162625.33 – Item # RK-12151-32
Environmentally friendly operation with low energy consumption
  • Low-level audible and optical alarms protect your process and the unit
  • Quickly cool-down bath fluids even at higher temperatures with active cooling control
  • Highest accuracy with 3-point calibration and PID temperature control
  • Suitable for use with flammable bath fluids —Class III (FL) approval
  • Easy-to-read VFD comfort display with 0.01°C resolution Integrated program—1 temperature profile with 10 steps
  • 2 Years Parts & Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeRecirculating Chiller and Heater
  • Reservoir Capacity (L)4.5
  • Max Temperature (° C)200
  • Min Temperature (° C)-28
  • Temperature Stability (° C)±0.01
  • Cooling Capacity At -20° C (watts)60
  • Cooling Capacity At 0° C (watts)250
  • Cooling Capacity At 20° C (watts)350
  • RefrigerantR134a
  • Max Flow Rate (L/min)16
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)9 1/10
  • Length (in)16 1/2
  • Height (in)24
  • Width (cm)23.1
  • Length (cm)42
  • Height (cm)61
  • Working Area Depth (in)5 1/2
  • Bath Opening Width (in)4 45/64
  • Bath Opening Length (in)5 1/2
  • Heater Wattage (watts)1000
  • Temperature ControlPID3
  • Temperature SensorPt100
  • Pressure Pump Max Head At 0 Flow (PSI)6.5
  • Port ConnectionsM10x1
  • Drain ValveYes
  • Display TypeVFD
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)13
  • Description4.5L Refrigerated/Heating Circulator, 230V/50-60Hz
  • Warranty2 years parts & labor
2 Year WarrantyConformite Europeenne

Includes

two stepped-barbed fittings for 8 and 10 mm ID tubing, and 6-ft (1.8-m) power cord.

Key Features

  • Low-level audible and optical alarms protect your process and the unit
  • Quickly cool-down bath fluids even at higher temperatures with active cooling control
  • Highest accuracy with 3-point calibration and PID temperature control
  • Suitable for use with flammable bath fluids —Class III (FL) approval
  • Easy-to-read VFD comfort display with 0.01°C resolution Integrated program—1 temperature profile with 10 steps
  • 2 Years Parts & Labor Warranty

More About this Item

A wide variety of cooling capacities make these recirculators ideal for laboratory and general-use applications. These Julabo series can handle any challenge or any budget. All recirculators feature a splashproof keypad and display with RS-232 interface for PC connection. The smart pump technology offers consistent pump capacity with the electronically adjustable pump stages. Ensure maximum safety with adjustable high-temperature cutoff, dry running protection, and low liquid level warnings with both optical and audible alarms. These recirculators feature a removable grid for effortless condenser cleaning to keep your chiller running at full cooling capacity. The FP models all feature energy-saving cooling control, which can save you up to 90% energy in comparison to non-FP models.

The TopTech series with MA circulators features a large LED multidisplay, which shows the actual value and up to 3 set points. The PID2 temperature control has drift compensation and adjustable control parameters with a temperature stability of ±0.02°C.
The TopTech series with ME circulators has an easy-to-read VFD comfort display for simultaneously displaying 3 values as well as a bar display of the pump stages. The PID3 temperature control is ideal for higher demands with a temperature stability of ±0.01°C. Maximum accuracy is achieved with the Pt100 external temperature sensor for directly measuring and controlling external applications. Easy program control of temperature and time is achieved using 1 temperature profile with 10 steps.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat