Julabo CORIO™ C Heating Immersion Circulator, 20 to 100 °C, Up to 30 L, 1 kW; 100-115 VAC, 50/60 Hz

Representative image only.
Julabo Mfr # 9011000.22 – Item # RK-12148-01
Convert any tank into a heated circulating bath with precise temperature control
  • Easily view bright white digital readings from across the room
  • Attach quickly to existing baths with universal clamp
  • Automatic high temperature and low liquid level shutoff optimize safety
  • Efficiently controls temperature in 30 L bath tank
  • 2 year warranty

PRODUCT OPTIONS

$1,981.71CAD / Each

$383.08 - $490.64CAD / Each

for an additional
$383.08CAD / Each
for an additional
$490.64CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Include Accessories Today...
Julabo Open Bath Tanks
$531.89 - $4,461.42CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeHeating Immersion Circulator
  • Reservoir Capacity (L)30
  • Max Temperature (° C)100
  • Min Temperature (° C)20
  • Temperature Stability (° C)±0.03
  • Pump TypeImmersion Pump
  • Max Flow Rate (L/min)6
  • Max Pump Pressure (PSI)1.5
  • Max Pump Pressure (mbar)103
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)5 1/5
  • Length (in)6 19/64
  • Height (in)14 19/64
  • Immersion Depth (in)6 1/2
  • Heater Wattage (watts)1000
  • Temperature ControlPID
  • Temperature SettingDigital
  • Temperature SensorPt RTD
  • Port ConnectionsNone
  • InterfaceNone
  • Timer0 to 999 minutes
  • Display TypeLED
  • Wetted MaterialsStainless steel
  • Power (VAC)100 to 115
  • Power (Hz)50/60
  • DescriptionHeating Immersion Circulator, 20 to 100 °C, Up to 30 L, 1 kW; 100-115 VAC, 50/60 Hz
  • Warranty2 Years
Two year warrantyConformite EuropeenneCanadian Standards AssociationISO 9001:2008 Certified Supplier

Includes

universal mounting clamp and power cord.

Key Features

  • Easily view bright white digital readings from across the room
  • Attach quickly to existing baths with universal clamp
  • Automatic high temperature and low liquid level shutoff optimize safety
  • Efficiently controls temperature in 30 L bath tank
  • 2 year warranty

More About this Item

The CORIO™ heating immersion circulators are ideal for precise temperature control of samples. A universal mounting clamp easily attaches the circulator onto an existing straight or round bath tank with a wall thickness up to 26 mm. All operating controls and safety functions are easily accessible from the front of unit, while the bright LED display allows temperature reading to be viewed from across the room. Other features include an adjustable pump nozzle, automatic high temperature shutoff, low liquid level alarm, and lockable power cord.

Choose from three CORIO™ models—C, CD, or CP. CORIO C is the basic model for internal standard applications for tanks up to 30L, no interface control, and a maximum working temperature of 100 °C. CORIO CD has all the advantages of the CORIO C plus a pump for internal and external applications, USB interface, and a maximum working temperature of 150 °C. CORIO CP has all the same features of the CORIO CD, with a pump for internal and external applications, plus USB and RS-232 interfaces, and a maximum working temperature of 200 °C.

These basic heating immersion circulators are designed for internal standard applications in bath tanks with a maximum filling volume of 30 L.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat