Julabo CORIO™ BT5 Bath Tank, Plastic; 5 L

Representative image only.
Julabo Mfr # 9901305 – Item # RK-12147-01
Large generous opening provides easy access to samples
  • Ideally suited for CORIO™ C or CD heating immersion circulators
  • Designed for temperatures up to 100°C
  • 2 year warranty

PRODUCT OPTIONS

$531.89CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeBath Tank
  • Reservoir Capacity (L)5
  • Max Temperature (° C)100
  • Min Temperature (° C)20
  • Width (in)9
  • Length (in)15
  • Height (in)15
  • Working Area Depth (in)6
  • Bath Opening Width (in)6
  • Bath Opening Length (in)6
  • Wetted MaterialsPolycarbonate
  • DescriptionBath Tank, Plastic, Up to 100°C; 5 L
Two year warrantyConformite Europeenne

Key Features

  • Ideally suited for CORIO™ C or CD heating immersion circulators
  • Designed for temperatures up to 100°C
  • 2 year warranty

More About this Item

The Julabo open bath tanks, combined with the Corio™ heating immersion circulators, are ideally suited for controlling liquid media temperature. Generous bath openings provide ready access to samples. Choose from two different tank materials—the transparent polycarbonate baths allow for heating up to 100°C while the stainless steel baths can go up to 150°C.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat