Jenway Quartz Cuvette, Semi-Micro, UV/Visible, 1 mL, 10 mm Path; 1/EA

Representative image only.
Jenway Item # RK-83070-86
Suitable for both UV and visible regions
  • Constructed of durable quartz
  • 1 year warranty

PRODUCT OPTIONS

$609.98CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Capacity (mL)1
  • Max Capacity (MicroL)1000
  • MaterialQuartz
  • Pathlength (mm)10
  • DescriptionSemi-micro Cuvette, 1 mL, 10 mm path
  • Warranty1 year
1 Year Warranty

Key Features

  • Constructed of durable quartz
  • 1 year warranty

More About this Item

Quartz cuvettes are available in a wide capacity range from 50 µL to 35 mL and path lengths from 10 to 100 mm.

Visible % transmission: maximum from 400 to 750 nm
UV wavelength % transmission: maximum from 200 to 400 nm

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat