Photometric Accuracy±1%T, ±0.01Abs at 1.000 Absorbance
DetectorSilicon photodiode
Concentration-300 to 9999
Data Logging Capability3.6GB
OutputUSB Type A x 2; USB Type B x 1; Ethernet RJ45
Display TypeTouchscreen
Materials of ConstructionBlack ABS Plastic
Width (cm)28
Height (cm)15.6
Depth (cm)50
Width (in)11
Height (in)6 1/10
Depth (in)19 45/64
Power (VAC)100 to 240
Power (Hz)50/60
DescriptionScanning UV/Visible Spectrophotometer, 198 to 1000 nm, Black ABS Plastic; 100-240 VAC, 50/60 Hz
Warranty3 year
Includes
10 x 10 mm cuvette holder, universal power supply, and pack of 100 disposable cuvettes.
Key Features
Make setup easy with the user-friendly 7” high-definition color touchscreen and interface
Choice of measurement modes let you handle a multitude of applications
Simple connectivity with multiple USB ports for data storage and printer connectivity
Versatile—compatible with a wide range of interchangeable accessories
UV and visible wavelength 198 to 1000 nm
Standard volume
Color: black
3 year warranty
More About this Item
Designed with your convenience in mind, the 74 series of spectrophotometers provides accurate and reliable results in various applications from teaching, to industrial applications, to routine sample analysis in quality control environments. Navigation is fast and intuitive on the large 7” high-definition color touchscreen display. View scans and curves, zoom in and out, and select points right on the screen even when wearing gloves. The home screen provides easy access to measurement modes as well as saved results and methods.
Programmed measurement modes include photometric for single wavelength measurement, concentration for measuring concentration using a standard or factor, spectrum for a high purity scan across the entire wavelength range, quantitation with the ability to create a calibration curve using up to 20 standards, kinetics to monitor change over time, as well as multi-wavelength mode.
Manage data with the Ethernet connection or multiple USB ports readily located on the front of the unit. Save methods and results in the generous 3.6 GB of internal memory for quick recall.
Large sample chamber lid provides easy access to loading and unloading samples and a variety of accessories. The domed design accommodates tall multi-cell changers or test tubes while still maintaining a light-tight sample chamber. Models 83056-21, -22, -31 and -32 are fitted with a 10 mm x 10 mm cuvette holder to accept a sample volume of 3 mL. Nano spectrophotometers 83056-23 and -33 are fitted with a micro-volume accessory enabling sample volumes as low as 0.5 µL to be pipetted directly onto the read head, removing the need for cuvettes and conserving valuable samples. It’s the perfect analysis tool to measure the purity and concentration of biological samples.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.