Jenway 685-SC Double-Beam Spectrophotometer; 115 VAC

Representative image only.
Jenway Item # RK-83070-04
Simple solution for laboratories requiring compliance
  • Variable spectral bandwidths provide flexibility in your qualitive and quantitive analysis
  • Conforms to European Pharmacopeia requirements
  • Selectable scan intervals of 0.1, 0.2, 1, 2 or 5 nm
  • Highly stable optics provide superior accuracy
  • Prism PC software is included providing unlimited unlimited number of methods capability
  • Extensive range of accessories available
  • 3 year warranty

PRODUCT OPTIONS

$16,923.36CAD / Each

$483.27CAD / Each

for an additional
$483.27CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Often Bought With...

SPECS & DESCRIPTION

Specifications & Description

  • Stray Light<0.05%T at 220 nm, 360 nm
  • Beam TypeDouble
  • Bandwidth0.5 nm, 1.0 nm, 2.0 nm, 4.0 nm, 5.0 nm (variable)
  • Min Wavelength (nm)190
  • Max Wavelength (nm)1100
  • Wavelength Noise<0.0005 A
  • Wavelength Accuracy±0.3 nm at 0.5 and 1 nm bandwidth; ±0.5 nm at 2, 4 and 5 nm bandwidth
  • Wavelength Reproducibility±0.2 nm
  • Min Photometric - Transmittance (%T)1
  • Max Photometric - Transmittance (%T)200
  • Min Photometric - Absorbance (A)-0.3
  • Max Photometric - Absorbance (A)3
  • Photometric Accuracy±0.002 A (0-0.5 A); ±0.3%T (0-100%T)
  • Power (VAC)115
  • DescriptionDouble Beam Spectrophotometer; 115 VAC
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneCanadian Standards Association

Key Features

  • Variable spectral bandwidths provide flexibility in your qualitive and quantitive analysis
  • Conforms to European Pharmacopeia requirements
  • Selectable scan intervals of 0.1, 0.2, 1, 2 or 5 nm
  • Highly stable optics provide superior accuracy
  • Prism PC software is included providing unlimited unlimited number of methods capability
  • Extensive range of accessories available
  • 3 year warranty

More About this Item

This Jenway® 6850 double-beam, scanning, UV/Visible spectrophotometer with highly stable optics and two detectors measure your samples and reference simultaneously providing superior measurement accuracy. A variety of programmed measurement modes for photometrics, concentration, multi-wavelength, spectrum scanning, kinetics, quantitation, and DNA and protein analysis makes it ideal for various applications.

The variable spectral bandwidth provides robust detection and quantitation limits, as well as optimal data precision and repeatability. The flexible platform helps comply with multiple regulatory agencies using one spectrophotometer—saving money and time. The large sample chamber is outfitted with a 10 x 10 mm cuvette holder, but allows for an 8-position cuvette changer (order 83070-61 separately) for flexibility.

The integrated user interface provides local controls with the touch of a keypad. The easy-to-read color graphical display shows spectrum as well as kinetic curves. Use the included Prism PC software to fully control the spectrophotometer and for post-measurement analysis. Software comes pre-loaded with methods for DNA analysis, including 260/280 and 260/230 ratios with 320 nm correction. Measure up to 20 wavelengths simultaneously and create quantitation curves by measuring up to 200 standards.

Operating system compatibility: Windows 2000, XP, Vista, Windows 7

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat