Ismatec ISM901B Reglo-Z Programmable Digital Drive for Micropump® Pump Heads; 115 to 230 VAC

Representative image only.
Ismatec Item # RK-78008-15
High-performance drives with numerous features
  • Control speed and start/stop remotely via analog signal; RS-232 available on Reglo Digital and MCP-series drives Magnetically driven pump heads provide smooth, accurate, pulseless fluid delivery Don't forget your pump head and tubing for a complete pump system Adapter plate to accept either A or B Mount gear pump heads is included
  • No more dripping—program pump to draw back fluid
  • Control via a PC with RS-232 interface
  • Get more accuracy with calibration of flow rate and dispensing volume
  • Housing has an IP30 rating

PRODUCT OPTIONS

Call For Price
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • SeriesGear Pump Drives
  • Motor (kW)0.14
  • Min Motor RPM (rpm)50
  • Max Motor RPM (rpm)5000
  • Motor Enclosure TypePMDC
  • Enclosure IP RatingIP 30
  • Remote Control InputRS232 for control via PC (offering many options); Run/Stop; autostart
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • Power Cord Connectionboth US and EU plug included, ship to country is also included if different
  • Duty Cycle ContinuousYes
  • Width (in)7
  • Width (cm)17.8
  • Length (in)7
  • Length (cm)17.8
  • Height (in)5.3
  • Height (cm)13.5
  • Motor hp0.18
  • DescriptionReglo-Z Programmable Digital Drive for Micropump Pump Heads; 115 to 230 VAC
Two year warranty

Includes

an adapter plate for mounting Micropump® A-mount pump heads, a driving magnet, and a 6-ft power cord with U.S. standard plug. Modular drives also include a 6-ft cable for connecting drive and controller. These models are shipped with country specific cords.

Key Features

  • Control speed and start/stop remotely via analog signal; RS-232 available on Reglo Digital and MCP-series drives Magnetically driven pump heads provide smooth, accurate, pulseless fluid delivery Don't forget your pump head and tubing for a complete pump system Adapter plate to accept either A or B Mount gear pump heads is included
  • No more dripping—program pump to draw back fluid
  • Control via a PC with RS-232 interface
  • Get more accuracy with calibration of flow rate and dispensing volume
  • Housing has an IP30 rating

More About this Item

Compatible with all Micropump® A-mount (with adapter plate 07617-90 - included) or B-mount pump heads. Country specific power cord shipped with drive - chosen based upon ship-to address.

Two main gear pump styles fit the drives (pump heads sold separately):
Cavity style pump head can be used for viscous media and for applications with a certain suction lift, has smooth operation at a low noise, and low inner friction.

Suction shoe pump head features enhanced pump performance at elevated differential pressures and has fewer parts for easy maintenance. These pump heads are suitable for elevated temperature ranges and not suitable for applications requiring a suction lift.

Some gear pump head models have an internal fluid bypass. A fluid bypass valve helps protect against decoupling and damage from high pressure build-up.

IP44-rated housing protects internal components from damage. Multiple operating modes allow for continuous pumping by drive speed, flow rate, volume, time, volume within a pre-set time or interval dispensing by volume with a pause or time with a pause. The number of dispensing cycles may also be into the pump. Pump is capable of reversible rotation (only with cavity style pump heads that indicate reversible operation). Both dispensing and pause time settings are from 0.1 seconds up to 999 hours.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat