This item is now discontinued. Please browse similar items

Ismatec ISM1143B Reglo-ZS Programmable Digital Modular Drive for Micropump® Pump Heads; 115 to 230 VAC

Representative image only.
Ismatec Item # RK-78008-35
High-performance drives with numerous features
  • Control speed and start/stop remotely via analog signal; RS-232 available on Reglo Digital and MCP-series drives Magnetically driven pump heads provide smooth, accurate, pulseless fluid delivery Don't forget your pump head and tubing for a complete pump system Adapter plate to accept either A or B Mount gear pump heads is included
  • Program pump for dispensing fluids by flow rate, volume, time or number of dispensing cycles
  • Drip-free dispensing—program pump to draw back fluid
  • RS-232 interface allow control via a PC
  • Modular design has drive and controller separated by a 6.5 ft (2 m) long cable

SPECS & DESCRIPTION

Specifications & Description

  • SeriesGear Pump Drives
  • Motor (kW)0.14
  • Min Motor RPM (rpm)50
  • Max Motor RPM (rpm)5000
  • Motor Enclosure TypePMDC
  • Enclosure IP RatingIP 30
  • Remote Control InputRS232 for control via PC (offering many options); Run/Stop; autostart
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • Power Cord Connectionboth US and EU plug included, ship to country is also included if different
  • Duty Cycle ContinuousYes
  • Width (in)3.9
  • Width (cm)10
  • Length (in)7
  • Length (cm)17.8
  • Height (in)5.3
  • Height (cm)13.5
  • Motor hp0.18
  • DescriptionReglo-ZS Programmable Digital Modular Drive for Micropump Pump Heads; 115 to 230 VAC

Includes

an adapter plate for mounting Micropump® A-mount pump heads, a driving magnet, and a 6-ft power cord with U.S. standard plug. Modular drives also include a 6-ft cable for connecting drive and controller. These models are shipped with country specific cords.

Key Features

  • Control speed and start/stop remotely via analog signal; RS-232 available on Reglo Digital and MCP-series drives Magnetically driven pump heads provide smooth, accurate, pulseless fluid delivery Don't forget your pump head and tubing for a complete pump system Adapter plate to accept either A or B Mount gear pump heads is included
  • Program pump for dispensing fluids by flow rate, volume, time or number of dispensing cycles
  • Drip-free dispensing—program pump to draw back fluid
  • RS-232 interface allow control via a PC
  • Modular design has drive and controller separated by a 6.5 ft (2 m) long cable

More About this Item

Compatible with all Micropump® A-mount (with adapter plate 07617-90 - included) or B-mount pump heads. Country specific power cord shipped with drive - chosen based upon ship-to address.

Two main gear pump styles fit the drives (pump heads sold separately):
Cavity style pump head can be used for viscous media and for applications with a certain suction lift, has smooth operation at a low noise, and low inner friction.

Suction shoe pump head features enhanced pump performance at elevated differential pressures and has fewer parts for easy maintenance. These pump heads are suitable for elevated temperature ranges and not suitable for applications requiring a suction lift.

Some gear pump head models have an internal fluid bypass. A fluid bypass valve helps protect against decoupling and damage from high pressure build-up.

The Reglo-ZS digital drive features a 6-button membrane keypad with LED display. The display allows for digital speed setting with a 1 rpm resolution. The modular design allows the drive to be up to 6.5-ft (2 m) away from the controller. The rotation direction of Ismatec gear pumps is not reversible. This drive runs on 115 to 230 VAC, 50/60 Hz power.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat