This item is now discontinued. Please browse similar items

IOTech DAQBOARD/3005USB 1-MHz, 16-bit data Acquisition Board

Representative image only.
IOTech Mfr # DAQBOARD/3005USB – Item # RK-18806-20
These high-speed 3000 series boards meet the most demanding data acquisition and control application requirements
  • For multi-function data acquisition and control applications
  • Included DaqView™ Software Suite provides instant setup, real-time viewing, data logging, and frequency domain analysis
  • USB boards for multi-function data acquisition and control applications
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Analog Single Ended Channels16
  • Number Of Analog Differential Channels8
  • Max Input (VDC)10
  • Min Input (VDC)-10
  • Data Sample Rate (MHz)1 MHz
  • Data Resolution (bit)16
  • Min Operating Temperature (° F)-22
  • Max Operating Temperature (° F)158
  • Min Operating Temperature (° C)-30
  • Max Operating Temperature (° C)70
  • Width (in)6
  • Depth (in)6
  • Width (cm)15.2
  • Depth (cm)15.2
  • Power (VDC)5 V (PC USB supply)
  • Description1-MHz, 16-bit data Acquisition Board
  • Warranty1 Year
1 Year Warranty

Key Features

  • For multi-function data acquisition and control applications
  • Included DaqView™ Software Suite provides instant setup, real-time viewing, data logging, and frequency domain analysis
  • USB boards for multi-function data acquisition and control applications
  • 1 year warranty

More About this Item

These series of high-speed boards offer a 1-MHz A/D with 16-bit resolution. Each board provides analog input, high speed digital I/O, counters (including quadrature encoder measurement), timer outputs, and optional analog outputs. Built-in set point functionality provides low-latency output control as low as 2 µSec.

DaqView™ Software
Easily set up your hardware, acquisition, and display parameters without programming via a simple spreadsheet-style screen. DaqView is a full-featured software package that provides real-time displays in digital, dial, bar graph, strip chart, and scope style formats. Export data directly to Excel or a variety of output formats including Text, .wav, UFFA, and UFFB. Drivers for DASYLab, MATLAB, and LabVIEW are included; DaqCal™ software allows easy calibration of the data acquisition boards.

USB Data Acquisition Boards are equipped with a 68-pin SCSI and 40-pin headers for signal connections. Optional terminal board (18806-60) provides easy screw terminal connections. The terminal board mounts directly onto the DaqBoard with included hardware. Four on-board thermocouple input channels are also included on each DaqBoard.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat