This item is now discontinued. Please browse similar items

Imada HV-110 Vertical Test Stand with Hand Wheel; 110 lb

Representative image only.
Imada Mfr # HV-110 – Item # RK-59850-45
Expand the testing capabilities of your force gauge
  • Durable test stands are suitable for a wide range of applications
  • Hand wheel design provides precise control
  • Both tension and compression testing
  • Capacity 110 lbs
  • Max clearance 5.5" (11" with optional AP003 extender plate)
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)110
  • DescriptionVertical Test Stand with Hand Wheel; 110 lb
Two year warranty

Key Features

  • Durable test stands are suitable for a wide range of applications
  • Hand wheel design provides precise control
  • Both tension and compression testing
  • Capacity 110 lbs
  • Max clearance 5.5" (11" with optional AP003 extender plate)
  • 2 year warranty

More About this Item

Test stands produce more repeatable results than handheld testing. Several different sizes, loading methods, and capacities are available. All stands are ruggedly designed for many years of service in laboratory or production environments. Force gauge is sold separately.

VERTICAL WHEEL STAND
(Force gauge is sold separately)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat