IKA 3305500 Dispersing Element 8mm X 95mm For T-10 Basic Homogenizer

Representative image only.
IKA Mfr # 0003305500 – Item # RK-04720-73
  • 1 year warranty

PRODUCT OPTIONS

$3,388.80CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)50
  • Capacity (Liters)0.05
  • Min Sample Size (mL)1
  • Min Sample Size (Liters)0.001
  • Max Sample Size (mL)50
  • Tip Diameter (mm)8
  • Overall Length (mm)95
  • DescriptionDispersing Element 8mm X 95mm For T-10 Basic Homogenizer
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Accessories to keep your IKA Ultra-Turrax homogenizer processing samples consistently.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat