This item is now discontinued. Please browse similar items

Idex Shut-Off Valve Without Fittings, Natural PEEK, 10.0 µL; 1/EA

Representative image only.
Idex Mfr # P-733A – Item # RK-02017-02
Quickly stop a flow stream
  • Withstands pressures up to 500 psi!
  • Natural PEEK/PCTFE valve
  • 10.0 µL internal volume
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Valve MaterialPEEK/PCTFE
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 2) (in)1/4-28 flat-bottom
  • Volume (µL)10
  • ColorNatural
  • Max Operating Pressure (PSI)500
  • DescriptionShut-Off Valve Without Fittings, Natural PEEK, 10.0 µL; 1/EA
  • Warranty1 year
1 Year Warranty

Key Features

  • Withstands pressures up to 500 psi!
  • Natural PEEK/PCTFE valve
  • 10.0 µL internal volume
  • 1 year warranty

More About this Item

All valves feature 1/4-28 flat-bottom ports—provide your own fittings to suit your application.

Volume listed is maximum volume with valve fully open.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat