This item is now discontinued. Please browse similar items

Idex High-Pressure MicroElbow Assembly, for MicroTight Sleeves, Mounting Hole, PEEK, 0.006" ID, 5/16-24 Coned; 1/EA

Representative image only.
Idex Mfr # P-874 – Item # RK-02024-66
Secure connect capillary tubing even under high pressure
  • Holds tight connection even through vibration
  • Withstands up to 4000 psi (276 bar)
  • MicroElbow assembly with mounting hole for MicroTight sleeves
  • Max pressure 4000 psi (276 bar)
  • 0.006" (0.150 mm) thru-hole diameter
  • Swept volume of 20 nL
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Number Of Ports2
  • Thread size UNF(M) (port 1) (in)5/16-24 Coned
  • Compression Size / Tube Od (Port 1) (in)1/500
  • ColorNatural
  • Max Operating Pressure (PSI)4000
  • Orifice Dimensions (mm)0.15
  • DescriptionIdex P-874 High-Pressure MicroElbow Assembly, for MicroTight Sleeves, Mounting Hole, PEEK, 0.006\" ID, 5/16-24 Coned; 1/EA
  • Warranty1 year
1 Year Warranty

Includes

Two F-172, two P-416

Key Features

  • Holds tight connection even through vibration
  • Withstands up to 4000 psi (276 bar)
  • MicroElbow assembly with mounting hole for MicroTight sleeves
  • Max pressure 4000 psi (276 bar)
  • 0.006" (0.150 mm) thru-hole diameter
  • Swept volume of 20 nL
  • 1 year warranty

More About this Item

These Idex® high-pressure MicroTight® unions for MicroTight sleeves provide a tight, secure connection in your chromatography fluid path.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat