Idex Analytical Guard Cartridge Assembly, 316 Stainless Steel, 0.5 µm Frit, 4.6 mm ID x 1 cm L

Representative image only.
Idex Mfr # 9110-05 – Item # RK-42712-00
Guard columns and hardware to meet your system requirements
  • Extend the life of analytical columns
  • Save on column replacement costs
  • Easy to assemble and pack
  • Reduces dead volume
  • Includes 0.5 µm frit
  • 1 year warranty

PRODUCT OPTIONS

$28.44CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Filter Diameter (mm)4.6
  • Pore Size (µm)0.5
  • Body Material316 Stainless Steel
  • ConnectionThreaded
  • Overall Length (mm)10
  • DescriptionAnalytical Guard Cartridge Assembly, 316 Stainless Steel, 0.5 µm Frit, 4.6 mm ID x 1 cm L
  • Warranty1 year
1 Year Warranty

Key Features

  • Extend the life of analytical columns
  • Save on column replacement costs
  • Easy to assemble and pack
  • Reduces dead volume
  • Includes 0.5 µm frit
  • 1 year warranty

More About this Item

Protect the valuable columns in your system with guards, holders and analytical cartridges, among other hardware to help increase retention time, and promote excellent performance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat