This item is now discontinued. Please browse similar items

Idex 7028 Sample Loop for 7125/7010 Valves, SS, 2 mL, 1/16" OD x 0.040" ID; 1/EA

Representative image only.
Idex Mfr # 7028 – Item # RK-02016-41
Square-cut, burr-free ends provide a firm, flush connection to valve ports
  • 316 stainless steel construction
  • High pressure resistance, low permeability
  • 2 mL sample volume
  • 20° port angle
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Wetted Materials316 stainless steel
  • Tubing Outside Diameter (OD) (in)0.0625
  • Tubing Inside Diameter (ID) (mm)1
  • Total Volume Capacity (µL)2000
  • DescriptionSample Loop for 7125/7010 Valves, SS, 2 mL, 1/16\" OD x 0.040\" ID; 1/EA
  • Warranty1 year
1 Year Warranty

Key Features

  • 316 stainless steel construction
  • High pressure resistance, low permeability
  • 2 mL sample volume
  • 20° port angle
  • 1 year warranty

More About this Item

A sample loop is a defined length of tubing and fittings configured to match the angle of the injection valve ports. A sample is loaded and held in the loop until injection is triggered, either automatically or manually. Stainless steel loops are supplied with unswaged fittings, so the tube can be completely bottomed in the injection port before the ferrule is swaged. The loop volumes are nominal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat