Honeywell 10" Chart Recorder with digital display, 1 channel

Representative image only.
Honeywell Mfr # DR4311-0000-G0100-0000-0000-00-000-00 – Item # RK-80661-20
User-configurable chart recorder adapts to a wide range of applications
  • All models feature universal input and built-in self test
  • Design your own system with optional features and advanced functions

PRODUCT OPTIONS

$2,282.28CAD / Each

$350.67CAD / Each

for an additional
$350.67CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Chart TypeCircular
  • Chart Speed1 to 744 hr/rev (user selectable)
  • Chart Diameter (in)10
  • Temperature Accuracy±0.1% full-scale
  • Sampling Rate330 milliseconds
  • Width (in)14
  • Height (in)14
  • Depth (in)5
  • Width (cm)35.6
  • Height (cm)35.6
  • Depth (cm)14.9
  • Power (VAC)115 / 230
  • Description10" Chart Recorder with digital display, 1 channel
Two year warranty

Key Features

  • All models feature universal input and built-in self test
  • Design your own system with optional features and advanced functions

More About this Item

Recorders come built with a stepper motor for precise operation. The molded housing has a gasketed door and acrylic window to meet NEMA 3 requirements; panel on surface mount.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat