Cole-Parmer Essentials Hinged-Lid Sample Containers, PP, 1/4 oz; 2500/PK

Representative image only.
Cole-Parmer Essentials Item # RK-66098-00
Hinged cap design allows you to easily close lid with one finger
  • FDA compliant
  • Autoclavable

PRODUCT OPTIONS

$1,578.00CAD / Pkg of 2500

BUY MORE & SAVE

  • 1-4$1,578.00CAD / Pkg of 2500
  • 5-9$1,420.20CAD / Pkg of 2500
  • 10+$1,262.40CAD / Pkg of 2500

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)7.5
  • Capacity (oz)0.25
  • ColorNatural
  • MaterialPolypropylene
  • Cap MaterialPolypropylene (PP)
  • Top Outside Diameter (in)1 1/2
  • Top Outside Diameter (cm)3.8
  • Overall Height (in)5/8
  • Overall Height (cm)1.6
  • DescriptionHinged-Lid Sample Containers, PP, 1/4 oz, 2500/pk

Key Features

  • FDA compliant
  • Autoclavable

More About this Item

Made from polypropylene (PP), these containers are ideal for storing liquids or solids and for metals analysis. When containers are properly closed, your sample won't spill or leak in any position, reducing the chance of contamination.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat