High-Tech Conversions Cleanroom wipes, sterile, dry, Non-woven poly-cellulose, 9" x 9", 1500/CS

Representative image only.
High-Tech Conversions Mfr # NT10-99CB – Item # RK-15981-04
Gamma irradiated to a 10-6 sterility assurance level
  • Cleanroom ISO class 5 compliant Lot numbered for traceability Meets USP 797 and 800 requirements for critical contamination control
  • 2 year warranty

PRODUCT OPTIONS

$498.46CAD / Case of 1500

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolyester/Cellulose
  • ColorWhite
  • ComplianceISO Class 5
  • Width (in)9
  • Length (in)9
  • Width (cm)22.9
  • Length (cm)22.9
  • DescriptionCleanroom Wipes, Sterile, Dry, Non-Woven Polycellulose, 9\" x 9\"; 1500/cs
  • Warranty2 year
Two year warrantySterile

Key Features

  • Cleanroom ISO class 5 compliant Lot numbered for traceability Meets USP 797 and 800 requirements for critical contamination control
  • 2 year warranty

More About this Item

The Cobalt Blue dry sterile cleanroom wipes are comprised of a virgin polyester and cellulose blend, offering durability, absorbency, and abrasion resistance. Wipes clean without compromising the sterile nature of the controlled environment. All wipes are gamma irradiated with Cobalt 60 and validated to Sterility Assurance Level (SAL) of 10-6 in accordance with standards and recommended practices of the ANSI/AAMI/ISO 11137:2006 guidelines. Each bag of wipes is identified with a lot number for traceability and a Certificate of Sterility is included with every case.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat