This item is now discontinued. We recommend the following as suggested replacements: RK-07193-15

High-absorption desiccant/purifier, 5 lb bag

Representative image only.
Mfr # MG5 – Item # RK-24450-10
High-Absorption Desiccant/Purifier
  • Indicator desiccant absorbs 107% of its weight in water
  • 4 to 8 mesh

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionHigh-absorption desiccant/purifier, 5 lb bag

Key Features

  • Indicator desiccant absorbs 107% of its weight in water
  • 4 to 8 mesh

More About this Item

This indicating desiccant (alumina silicate) quickly absorbs 107% of its own weight in water and dries to a dew point of –100°F. It reduces moisture in air or gas to 17% in a room with a temperature of 70°F and relative humidity of 40%. Desiccant can be repeatedly reactivated in a furnace, dehumidifier, or microwave oven. In addition to drying air, desiccant removes harmful substances from air or liquids. Pore sizes range from 2.6 to 5.0 Å.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat