HEMCO Belt Drive Exhaust Blower for 36" Island Canopy Hood, 474 CFM; 115 VAC

Representative image only.
HEMCO Mfr # 51705 – Item # RK-33706-68
Superior chemical resistance for your toughest fumes
  • Epoxy coated steel for chemical resistance
  • Configured to fit in most ducting setups
  • Save space and create efficient flow by mounting on roof
  • 1 year warranty

PRODUCT OPTIONS

$6,793.80CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Blower TypeStandard Belt Drive
  • Blower (hp)1/2
  • Power (VAC)115
  • Power (Hz)60
  • Exhaust Volume (CFM)476
  • Shipping Weight (lbs)125
  • Shipping Weight (kg)56.7
  • DescriptionBelt Drive Exhaust Blower for 36\" Island Canopy Hood; 115 VAC
  • Warranty1 Year
1 Year WarrantyISO9001 Certified SupplierMade in the U.S.A.

Key Features

  • Epoxy coated steel for chemical resistance
  • Configured to fit in most ducting setups
  • Save space and create efficient flow by mounting on roof
  • 1 year warranty

More About this Item

These blowers are perfect for use in corrosive conditions. All blowers and impellers are epoxy coated to remove fumes efficiently. Seven discharge positions allows the blowers to suit any installation configuration.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat