Dynalon HDPE Cutting Board, 12" L x 18" W x 0.5" H; 1/Pk

Representative image only.
Dynalon Mfr # 116405 – Item # RK-06807-02

$149.18CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialHDPE
  • Thickness (in)0.5
  • Thickness (mm)13
  • Width (in)12
  • Length (in)18
  • Width (cm)30.48
  • Length (cm)45.72
  • ColorWhite
  • DescriptionHDPE Cutting Board, 12\" L x 18\" W x 0.5\" H; 1/Pk

More About this Item

Protect you work surfaces while blending, cutting, or dissecting. Solid, white, polyethylene board is easy-to-clean. Withstands temperatures from -148 to 248°F (-100 to 120°C). Resists the effects of most chemicals; do not use with halogenated hydrocarbons or strong oxidizing agents. Material has been approved by the NSF and USDA. FDA compliant.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat