Hayward SV10100STV PVC True Union Solenoid Valve, 1", 110 VAC

Representative image only.
Hayward Mfr # SV10100STV – Item # RK-01346-05
  • Ideal for process systems requiring an instant on/off actuated valve
  • Lower coil operating temperatue result in valves that are rated for 100% continuous duty
  • Built-in 1/2" conduit connection
  • Normally closed
  • Includes both socket and NPT(F) conections

PRODUCT OPTIONS

$937.08CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Outlet Port1" NPT(F) and socket
  • Connection TypeNPT(F) and Socket
  • Inlet Port1" NPT(F) and socket
  • Cv3.8
  • Power (VAC)110
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Wetted MaterialsPVC valve and Viton® seals
  • Working Pressure (PSI)150
  • DescriptionPVC True Union Solenoid Valve, 1", 110 VAC

Key Features

  • Ideal for process systems requiring an instant on/off actuated valve
  • Lower coil operating temperatue result in valves that are rated for 100% continuous duty
  • Built-in 1/2" conduit connection
  • Normally closed
  • Includes both socket and NPT(F) conections

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat