Hamilton Microliter Low-Volume Syringe for Agilent GC Autosampler, Cemented Needle, Conical Tip, 5 µL, 23s-26s G; 6/Pk

Representative image only.
Hamilton Mfr # 87994 – Item # RK-07938-29
Specifically designed for precision use in Agilent GC Autosamplers
  • Gas- and liquid-tight up to 2000 psi!
  • Syringes feature a 0.46 µL dead volume
  • AS point style is a special conical non-coring style needle point used on autosampler syringes for septum penetration
  • Needle point style AS is a special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration
  • 1 year warranty

PRODUCT OPTIONS

$640.56CAD / Pkg of 6

SPECS & DESCRIPTION

Specifications & Description

  • Syringe TypeCemented Needle
  • Syringe Capacity (µL)5
  • Needle IncludedYes
  • Needle Tip StyleAS Style Conical Tip
  • Needle Gauge23s-26s
  • Needle Length (in)1.71
  • MaterialSST, borosilicate glass
  • Outside Diameter (OD) (mm)6.6
  • Compatible WithAgilent GC Autosamplers 7693A, 7673, 7683, and 6850 ALS
  • DescriptionMicroliter Low-Volume Syringe for Agilent GC Autosampler, Cemented Needle, Conical Tip, 5 µL, 23s-26s G; 6/Pk
  • Warranty1 year
1 Year Warranty

Key Features

  • Gas- and liquid-tight up to 2000 psi!
  • Syringes feature a 0.46 µL dead volume
  • AS point style is a special conical non-coring style needle point used on autosampler syringes for septum penetration
  • Needle point style AS is a special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration
  • 1 year warranty

More About this Item

Hamilton® microliter syringes are designed for use with the Agilent GC Autosamplers 7693A, 7673, 7683, and 6850 ALS and feature a specially designed plunger button. Syringes include a cemented needle with AS needle point style, which is a special conical style needle point used on autosampler syringes. The non-coring needle point is recommended for septum penetration.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat