Hamilton Gastight® Syringe, Large Hub Removable Needle, Beveled Tip, 5 mL, 22 G

Representative image only.
Hamilton Mfr # 81530 – Item # RK-07939-63
Gas- and liquid-tight up to 200 psi!
  • Syringes handle corrosive gases and liquids, radioactive materials, and sterile solutions—ideal for gas and liquid chromatography
  • Sample loss is negligible at pressures up to 200 psi
  • Needle point style 2 features a sharp, beveled, curved, non-coring needle point recommended for piercing septa
  • Syringe offers 200 psi max pressure
  • 18 month warranty

PRODUCT OPTIONS

$200.75CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Syringe TypeRemovable Needle
  • Syringe Capacity (mL)5
  • Syringe Capacity (µL)5000
  • Needle IncludedYes
  • Needle Tip Number2
  • Needle Tip StyleSharp, beveled, curved, non-coring
  • Needle Gauge22
  • Needle Length (in)2
  • MaterialSST, Borosilicate glass, PTFE
  • Outside Diameter (OD) (mm)13.5
  • DescriptionSyringe, Large Hub Removable Needle, Beveled Tip, 5 mL, 22 G
  • Warranty18 months
18 Month Warranty

Key Features

  • Syringes handle corrosive gases and liquids, radioactive materials, and sterile solutions—ideal for gas and liquid chromatography
  • Sample loss is negligible at pressures up to 200 psi
  • Needle point style 2 features a sharp, beveled, curved, non-coring needle point recommended for piercing septa
  • Syringe offers 200 psi max pressure
  • 18 month warranty

More About this Item

Hamilton® Gastight® syringes with removable needle use a threaded hub and PTFE sealing ferrule that can be tightened to compensate for wear. The syringes include a removable stainless steel needle, which is ideal when there is a risk of clogged needle.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat